Spiral Flute Tap, Plug 3 Flutes
Mfr # 23410-UNF10
Zoro # G2555030
product price: $54.75
/eaKey Features
Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23410-UNF10
Zoro #
G2555030
UPC #
-
Country of Origin
India
Dimensions
Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
2B
Square Size
4.90mm
75% Thread Drill Size
#21
Drill Bit Size
0.1610 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Shank Length
45.00 mm
Thread Size
#10-32
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.