Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 234101-UNJF10

  • Zoro # G2554577


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234101-UNJF10
Zoro #
G2554577
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
#10-32
Drill Bit Size
0.1630 in
Square Size
4.90mm
Thread Size
#10-32
Shank Length
57.50 mm
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
234101
Standards
DIN 2184-1
Tap Finish
Uncoated
Tap Thread Type
UNJF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Threads per Inch
32
Helix Angle
10 Degrees
Primary Material Application ISO Code
P, S
Thread Standard
UNJF
Shank Type - Machining
Straight
Thread Limit
3B
Measurement System
Pipe
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
N
Tap Shank Standard
DIN 2184-1
Primary Material Application
Nickel, Steel, Titanium
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size #10-32, UNJF, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.5 mm, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.