Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234101-UNJF5/16

  • Zoro # G2554647


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234101-UNJF5/16
Zoro #
G2554647
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
13/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
3B
75% Thread Drill Size
I
Shank Length
77.00 mm
Drill Bit Size
0.3390 in
Thread Size
3/8"-24
65% Thread Drill Size
J
Square Size
8.00mm
55% Thread Drill Size
9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
List Number
234101
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni 10
Tap Shank Standard
DIN 2184-1
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
3B
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNJF
Secondary Material Application ISO Code
N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Helix Angle
10 Degrees
Class of Fit
3B
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size I, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.