Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 234101-UNJF8

  • Zoro # G2554778


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234101-UNJF8
Zoro #
G2554778
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Pitch Diameter Limit
3B
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
Drill Bit Size
0.1420 in
Shank Length
52.00 mm
Square Size
3.40mm
Thread Size
#8-36
75% Thread Drill Size
#29
55% Thread Drill Size
#27

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNJF
Tap Finish
Uncoated
Standards
DIN 2184-1
List Number
234101
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni 10
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3B
Secondary Material Application ISO Code
N
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
3B
Threads per Inch
36
Primary Material Application ISO Code
P, S
Tap Shank Standard
DIN 2184-1
Helix Angle
10 Degrees
Thread Standard
UNJF
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Steel, Titanium
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 11 mm, 75 Percent Thread Drill Size #29, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.