Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234104-UNF1/4

  • Zoro # G2554741


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234104-UNF1/4
Zoro #
G2554741
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45mm
Shank Length
55.00 mm
Drill Bit Size
0.2170 in
55% Thread Drill Size
5.70 mm
Square Size
5.50mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
Uncoated
List Number
234104
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Class of Fit
3B
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Thread Limit
H2, H3
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Threads per Inch
28
Measurement System
Fractional Inch
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.