Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 234104-UNF5/16

  • Zoro # G2554793


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234104-UNF5/16
Zoro #
G2554793
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
3B
55% Thread Drill Size
9/32 in
Shank Length
60.50 mm
75% Thread Drill Size
I
Square Size
6.20mm
Drill Bit Size
0.2720 in
65% Thread Drill Size
J
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
234104
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Primary Material Application ISO Code
S
Threads per Inch
24
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
25 Degrees
Secondary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Class of Fit
3B
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.