Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234104-UNF8

  • Zoro # G2554802


product price: $71.69
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234104-UNF8
Zoro #
G2554802
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
#8-36
Drill Bit Size
0.1380 in
65% Thread Drill Size
9/64 in
Square Size
3.40mm
75% Thread Drill Size
#29
55% Thread Drill Size
#27
Thread Size
#8-36
Shank Length
21.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
234104
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Tap Shank Standard
DIN 2184-1
Measurement System
Pipe
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Class of Fit
3B
Thread Standard
UNF
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Threads per Inch
36
Secondary Material Application
Steel

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.