Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234164-UNF5/16

  • Zoro # G2555012


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234164-UNF5/16
Zoro #
G2555012
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
3B
65% Thread Drill Size
J
Drill Bit Size
0.2720 in
75% Thread Drill Size
I
Square Size
6.20mm
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
Shank Length
60.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
234164
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Measurement System
Fractional Inch
Threads per Inch
24
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Helix Angle
15 Degrees
Class of Fit
3B
Thread Limit
H3
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.