Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 23460-UNF1/2

  • Zoro # G2555189


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23460-UNF1/2
Zoro #
G2555189
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1/2"
Pitch Diameter Limit
2B
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40mm
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Drill Bit Size
0.4530 in
55% Thread Drill Size
11.80 mm
Square Size
7.00mm
Shank Length
27.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
23460
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 2184-1
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H4, H5
Tap Shank Standard
DIN 2184-1
Threads per Inch
20
Primary Material Application ISO Code
K, N, P
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.