Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 23460-UNF7/16

  • Zoro # G2555207


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23460-UNF7/16
Zoro #
G2555207
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
2B
65% Thread Drill Size
10.00 mm
Square Size
6.20mm
75% Thread Drill Size
9.95mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Drill Bit Size
0.3900 in
Shank Length
24.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
23460
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Thread Standard
UNF
Thread Limit
H4, H5
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
20
Class of Fit
2B
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.