Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 7051770-M2

  • Zoro # G2556001


product price: $40.49
/ea

Key Features

Overall Length
47.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051770-M2
Zoro #
G2556001
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
47.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
6H
55% Thread Drill Size
#51
Thread Size
M2x0.4
Square Size
2.10mm
Shank Length
33.00 mm
75% Thread Drill Size
1.60mm
Drill Bit Size
1.60mm
65% Thread Drill Size
1.65 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN 371
List Number
7051770
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
40 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Thread Pitch
0.40mm
Thread Standard
Metric Coarse

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.