Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7051770-M5

  • Zoro # G2556062


product price: $35.89
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051770-M5
Zoro #
G2556062
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M5-0.80
Square Size
4.90mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
50.00 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20mm
Drill Bit Size
4.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 371
List Number
7051770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Limit
D3, D4
Primary Material Application
Steel
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Pitch
0.80mm
Secondary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.