Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7051775-M4

  • Zoro # G2556257


product price: $46.55
/ea

Key Features

Overall Length
66.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051775-M4
Zoro #
G2556257
UPC #
-
Country of Origin
India

Dimensions

Overall Length
66.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
Drill Bit Size
3.30mm
Square Size
3.40mm
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
Shank Length
50.00 mm
Thread Size
M4x0.7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 371
List Number
7051775
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Measurement System
Metric
Thread Pitch
0.70mm
Thread Limit
D3, D4
Primary Material Application
Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.