Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7051775-M6

  • Zoro # G2556220


product price: $48.75
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7051775-M6
Zoro #
G2556220
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6H
Square Size
4.90mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
55.00 mm
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7051775
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Thread Limit
D4, D5
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Steel
Measurement System
Metric
Thread Pitch
1.00mm
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.