Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7051775-M7

  • Zoro # G2556178


product price: $73.65
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7051775-M7
Zoro #
G2556178
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M7-1.00
65% Thread Drill Size
C
75% Thread Drill Size
6.00mm
Drill Bit Size
6.00mm
Square Size
5.50mm
55% Thread Drill Size
D
Thread Size
M7x1
Shank Length
61.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiN
List Number
7051775
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Extended Neck
Yes
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Steel
Thread Limit
D4, D5
Shank Type - Machining
Straight
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.