Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 7053770-M10

  • Zoro # G2556379


product price: $58.99
/ea

Key Features

Overall Length
107.50mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053770-M10
Zoro #
G2556379
UPC #
-
Country of Origin
India

Dimensions

Overall Length
107.50mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Square Size
8.00mm
75% Thread Drill Size
8.50mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
Thread Size
M10x1.5
Shank Length
61.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
7053770
Standards
DIN 371
Tap Finish
Uncoated
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Tap Shank Standard
DIN 371
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Thread Limit
6G
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.