Spiral Flute Tap, Plug 3 Flutes
Mfr # 7053770-M2
Zoro # G2556421
product price: $42.99
/eaKey Features
Overall Length
47.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7053770-M2
Zoro #
G2556421
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
47.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
6G
Thread Size
M2x0.4
Square Size
2.10mm
Drill Bit Size
1.60mm
Shank Length
36.00 mm
65% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
75% Thread Drill Size
1.60mm
Description
Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.