Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7053770-M8

  • Zoro # G2556403


product price: $49.45
/ea

Key Features

Overall Length
96.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053770-M8
Zoro #
G2556403
UPC #
-
Country of Origin
India

Dimensions

Overall Length
96.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Drill Bit Size
6.80mm
Square Size
6.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
List Number
7053770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Limit
6G
Helix Angle
40 Degrees
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
K, N
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.25mm
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.