Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7056770-M4

  • Zoro # G2556659


product price: $46.55
/ea

Key Features

Overall Length
66.50mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M4
Zoro #
G2556659
UPC #
-
Country of Origin
India

Dimensions

Overall Length
66.50mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M4-0.70
Shank Length
20.00 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
75% Thread Drill Size
3.30mm
Square Size
2.10mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
7056770
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Helix Angle
40 Degrees
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.70mm
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, N
Thread Limit
D3, D4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.