Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7056770-M5

  • Zoro # G2556500


product price: $42.19
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7056770-M5
Zoro #
G2556500
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6H
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20mm
Thread Size
M5x0.8
Shank Length
21.00 mm
75% Thread Drill Size
4.20mm
Square Size
2.70mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
List Number
7056770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N
Helix Angle
40 Degrees
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D3, D4
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 376

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.