Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7056770-M6

  • Zoro # G2556482


product price: $42.19
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M6
Zoro #
G2556482
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Size
M6x1
Square Size
3.40mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Shank Length
21.00 mm
75% Thread Drill Size
5.00mm
Drill Bit Size
5.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
7056770
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Measurement System
Metric
Thread Limit
D4, D5
Shank Type - Machining
Straight
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.