Spiral Flute Tap, Plug 3 Flutes
Mfr # 7056776-M12
Zoro # G2556290
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7056776-M12
Zoro #
G2556290
UPC #
-
Country of Origin
India
Dimensions
Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6H
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Drill Bit Size
10.20mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Shank Length
72.00 mm
75% Thread Drill Size
10.30mm
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.