Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 7058770-M12

  • Zoro # G2556281


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7058770-M12
Zoro #
G2556281
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6G
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
55% Thread Drill Size
27/64 in
Square Size
7.00mm
Drill Bit Size
10.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7058770
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Pitch
1.75mm
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6G
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.