Spiral Flute Tap, Plug 3 Flutes
Mfr # 7156770-M10X1.25
Zoro # G2556738
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Overall Length
107.50mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7156770-M10X1.25
Zoro #
G2556738
UPC #
-
Country of Origin
India
Dimensions
Overall Length
107.50mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
6H
Thread Size
M10x1.25
Drill Bit Size
8.75mm
Square Size
8.00mm
Shank Length
23.00 mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.