Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7156770-M8X0.75

  • Zoro # G2557033


product price: $65.45
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M8X0.75
Zoro #
G2557033
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
85.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00mm
Tap Thread Size
M8-0.75
Pitch Diameter Limit
6H
Shank Length
23.00 mm
Drill Bit Size
7.25mm
Thread Size
M8x0.75
65% Thread Drill Size
7.37 mm
75% Thread Drill Size
7.27mm
Square Size
8.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 374
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
List Number
7156770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Limit
D4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
K, N
Thread Pitch
0.75mm
Tap Shank Standard
DIN 374

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 7.27mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.