Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 8041006-M3

  • Zoro # G2557727


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041006-M3
Zoro #
G2557727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.50
Shank Length
46.00 mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50mm
Square Size
2.70mm
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
List Number
8041006
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D3
Primary Material Application ISO Code
K, N
Secondary Material Application
Composite
Helix Angle
15 Degrees
Tap Shank Standard
DIN 371
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
0.50mm

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.