Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 8041006-M5

  • Zoro # G2557718


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041006-M5
Zoro #
G2557718
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
16.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20mm
Shank Length
54.00 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90mm
Drill Bit Size
4.20mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
List Number
8041006
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Secondary Material Application ISO Code
O
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D3, D4
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
0.80mm

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.