Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 804101-M8

  • Zoro # G2557858


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804101-M8
Zoro #
G2557858
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
22.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Square Size
6.20mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Drill Bit Size
6.80mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Uncoated
List Number
804101
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Coolant Fed
Coolant Through
Secondary Material Application
Composite
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Limit
6H
Secondary Material Application ISO Code
O
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
1.25mm
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.