Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 8041056-M10

  • Zoro # G2557709


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.70mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041056-M10
Zoro #
G2557709
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.70mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
25.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Square Size
8.00mm
Drill Bit Size
8.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
8041056
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur HSC
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6HX
Primary Material Application
Cast Iron, Hardened Steel, Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.