Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 804601-M12

  • Zoro # G2557830


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804601-M12
Zoro #
G2557830
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
113.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6H
75% Thread Drill Size
10.30mm
Drill Bit Size
10.20mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Shank Length
27.00 mm
55% Thread Drill Size
27/64 in
Square Size
7.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Number of Pieces
1
Thread Direction
Right Hand
List Number
804601
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Tap Shank Standard
DIN 376
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N
Secondary Material Application ISO Code
O
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6H
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Right Hand
Coolant Fed
Coolant Through
Thread Pitch
1.75mm
Secondary Material Application
Composite

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.