Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 8141056-M6X0.75

  • Zoro # G2557937


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8141056-M6X0.75
Zoro #
G2557937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M6-0.75
75% Thread Drill Size
5.25mm
Thread Size
M6x0.75
Square Size
4.90mm
Drill Bit Size
5.25mm
Shank Length
50.00 mm
55% Thread Drill Size
5.45 mm
65% Thread Drill Size
5.35 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
8141056
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur HSC
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Extended Neck
Yes
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Thread Pitch
0.75mm
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, P
Thread Standard
Metric Fine

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.25mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.