Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 8141056-M8X1

  • Zoro # G2558077


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8141056-M8X1
Zoro #
G2558077
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6HX
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
75% Thread Drill Size
7.00mm
65% Thread Drill Size
9/32 in
Shank Length
55.00 mm
Square Size
6.20mm
Drill Bit Size
7.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
List Number
8141056
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur HSC
Thread Limit
D4, D5
Primary Material Application
Cast Iron, Hardened Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Helix Angle
15 Degrees
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
1.00mm
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.