Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2240806-UNC8

  • Zoro # G2560490


product price: $59.69
/ea

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240806-UNC8
Zoro #
G2560490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-3/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
9/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
3B
Square Size
3.33mm
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1380 in
Shank Length
21.40 mm
Thread Size
#8-32
75% Thread Drill Size
3.40mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
A2240806
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Shank Type - Machining
Straight
Class of Fit
3B
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Tap Shank Standard
ANSI B94.9
Thread Limit
H3, H4
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 54 mm, High Speed Steel, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.