Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # A2240876-UNC1/4

  • Zoro # G2560999


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240876-UNC1/4
Zoro #
G2560999
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
13/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
Shank Length
22.95 mm
75% Thread Drill Size
#7
Square Size
4.85mm
Drill Bit Size
0.2010 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
A2240876
Number of Pieces
1
Standards
ANSI B94.9
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni 10
Extended Neck
Yes
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
20
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Helix Angle
10 Degrees
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3B
Tap Shank Standard
ANSI B94.9
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 63.5 mm, High Speed Steel, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.