Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2240876-UNC3/8

  • Zoro # G2561023


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240876-UNC3/8
Zoro #
G2561023
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-3/16"
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
Shank Length
28.10 mm
65% Thread Drill Size
P
Drill Bit Size
0.3150 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI B94.9
List Number
A2240876
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni 10
Threads per Inch
16
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Tap Shank Standard
ANSI B94.9
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
H3, H4
Extended Neck
No
Primary Material Application ISO Code
P, S
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
10 Degrees
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 74.6 mm, High Speed Steel, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.