Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # A2240876-UNC8

  • Zoro # G2560929


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240876-UNC8
Zoro #
G2560929
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-3/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/2"
Tap Thread Size
#8-32
Pitch Diameter Limit
3B
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Shank Length
21.35 mm
Square Size
3.33mm
Thread Size
#8-32
75% Thread Drill Size
3.40mm
Drill Bit Size
0.1380 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI B94.9
Number of Pieces
1
List Number
A2240876
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Helix Angle
10 Degrees
Tap Shank Standard
ANSI B94.9
Thread Limit
H3, H4
Primary Material Application ISO Code
P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application
Nickel, Steel, Titanium
Class of Fit
3B
Extended Neck
No
Spiral Direction
Right Hand
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 54 mm, High Speed Steel, TiCN, Thread Length 13 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.