Spiral Flute Tap, Plug 3 Flutes
Mfr # A224101-UNC4
Zoro # G2561111
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A224101-UNC4
Zoro #
G2561111
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1-15/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
3B
Square Size
2.79mm
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
Shank Length
19.75 mm
Drill Bit Size
0.0930 in
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 47.7 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.