Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2340806-UNF10

  • Zoro # G2564523


product price: $73.59
/ea

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340806-UNF10
Zoro #
G2564523
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-7/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
11/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
3B
Drill Bit Size
0.1610 in
Square Size
3.86mm
55% Thread Drill Size
4.25 mm
Shank Length
42.40 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Thread Size
#10-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
A2340806
Tap Finish
TiCN
Standards
ANSI B94.9
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Thread Limit
H2
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
25 Degrees
Class of Fit
3B
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI B94.9
Measurement System
Pipe
Threads per Inch
32

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 60.4 mm, High Speed Steel, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.