Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2340806-UNF5/16

  • Zoro # G2564517


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340806-UNF5/16
Zoro #
G2564517
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-7/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
3/4"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-24
Square Size
6.05mm
Drill Bit Size
0.2720 in
Shank Length
36.00 mm
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
75% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
A2340806
Tap Finish
TiCN
Standards
ANSI B94.9
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Thread Limit
H3
Extended Neck
Yes
Tap Shank Standard
ANSI B94.9
Secondary Material Application
Steel
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 69 mm, High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.