Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2340876-UNF10

  • Zoro # G2564499


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340876-UNF10
Zoro #
G2564499
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-7/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/8"
Pitch Diameter Limit
3B
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Thread Size
#10-32
Square Size
3.86mm
65% Thread Drill Size
4.15 mm
Drill Bit Size
0.1610 in
Shank Length
21.35 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
ANSI B94.9
List Number
A2340876
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Shank Type - Machining
Straight
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Tap Shank Standard
ANSI B94.9
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees
Spiral Direction
Right Hand
Class of Fit
3B
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
N
Threads per Inch
32
Thread Limit
H2
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 60.4 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.