Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A2340876-UNF1/4

  • Zoro # G2564462


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340876-UNF1/4
Zoro #
G2564462
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
13/16"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
3B
65% Thread Drill Size
7/32 in
Square Size
4.85mm
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45mm
Thread Size
1/4"-28
Shank Length
22.95 mm
Drill Bit Size
0.2170 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
A2340876
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI B94.9
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Thread Limit
H2, H3
Helix Angle
10 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Class of Fit
3B
Threads per Inch
28
Thread Standard
UNF
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI B94.9
Extended Neck
No

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 63.5 mm, High Speed Steel, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.