Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A234101-UNF10

  • Zoro # G2564611


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A234101-UNF10
Zoro #
G2564611
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-7/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/8"
Pitch Diameter Limit
3B
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Drill Bit Size
0.1610 in
Square Size
3.86mm
65% Thread Drill Size
4.15 mm
Shank Length
21.35 mm
Thread Size
#10-32
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
A234101
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Standards
ANSI B94.9
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI B94.9
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Threads per Inch
32
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Extended Neck
No

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 60.4 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size #21, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.