Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AEP2251302-UNC10

  • Zoro # G2567387


product price: $63.99
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2251302-UNC10
Zoro #
G2567387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Pitch Diameter Limit
2B
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Thread Size
#10-24
Drill Bit Size
0.1540 in
Tap Length Standard
DIN
Shank Length
48.90 mm
75% Thread Drill Size
#25
Square Size
3.86mm
55% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN/ANSI
Tap Finish
Hard Lube
List Number
AEP2251302
Cutting Direction - Machining
Right Hand
Features
good chip control, good wear resistance, Universal high-performance cut tap
Series
Paradur Eco Plus
Thread Limit
H3, H4
Spiral Direction
Right Hand
Tap Shank Standard
DIN/ANSI
Extended Neck
Yes
Threads per Inch
24
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
2B
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, THL, Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.