Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AEP2351312-UNF5/16

  • Zoro # G2567551


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2351312-UNF5/16
Zoro #
G2567551
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-9/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Pitch Diameter Limit
2B
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Tap Length Standard
DIN
75% Thread Drill Size
I
Drill Bit Size
0.2720 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
Shank Length
2 5/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
AEP2351312
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3, H4
Tap Shank Standard
DIN/ANSI
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
24
Helix Angle
45 Degrees
Coolant Fed
Coolant Through

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, THL, Thread Length 15/32 in, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.