Spiral Flute Tap Plug, 3 Flutes
Mfr # AS2251005-UNC1/4
Zoro # G2506240
product price: $64.69
/eaKey Features
Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2251005-UNC1/4
Zoro #
G2506240
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1/2"
Tap Thread Size
1/4"-20
Shank Length
50.00 mm
Thread Size
1/4"-20
Tap Length Standard
DIN
Square Size
4.85mm
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Drill Bit Size
0.2010 in
75% Thread Drill Size
#7
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, TiN/VAP, Thread Length 13.5 mm, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.