Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AS2251005-UNC4

  • Zoro # G2506301


product price: $46.99
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2251005-UNC4
Zoro #
G2506301
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-40
Shank Length
38.00 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Square Size
2.79mm
65% Thread Drill Size
2.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.20mm
Drill Bit Size
0.0930 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN/Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Helix Angle
40 Degrees
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN/ANSI
Extended Neck
Yes
Threads per Inch
40
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Shank Type - Machining
Straight
Thread Limit
H2, H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
N, O, S
Class of Fit
2B
Thread Standard
UNC
Material Grade - Machining
TIN/VAP
List Number
AS2251005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, TiN/VAP, Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.