Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # AS2251005-UNC5/16

  • Zoro # G2506450


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2251005-UNC5/16
Zoro #
G2506450
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
9/16"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
Shank Length
55.00 mm
Square Size
6.05mm
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Tap Length Standard
DIN
Drill Bit Size
0.2600 in
55% Thread Drill Size
I
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
TiN/Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Features
For Long Chipping Materials
Shank Type - Machining
Weldon Flat
Thread Limit
H4, H5
Helix Angle
45 Degrees
Extended Neck
Yes
Material Grade - Machining
TIN/VAP
Tap Shank Standard
DIN/ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
N, O, S
Thread Standard
UNC
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Class of Fit
2B
Number of Pieces
1
List Number
AS2251005

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, TiN/VAP, Thread Length 15 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.