Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AS2251005-UNC8

  • Zoro # G2506399


product price: $54.69
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2251005-UNC8
Zoro #
G2506399
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
5/16"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Shank Length
42.00 mm
75% Thread Drill Size
3.40mm
Square Size
3.33mm
Drill Bit Size
0.1380 in
Thread Size
#8-32
Tap Length Standard
DIN
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Threads per Inch
32
Spiral Direction
Right Hand
Measurement System
Pipe
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Material Grade - Machining
TIN/VAP
Secondary Material Application ISO Code
N, O, S
Features
For Long Chipping Materials
Thread Limit
2B
Class of Fit
2B
Tap Shank Standard
DIN/ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
40 Degrees
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
List Number
AS2251005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, TiN/VAP, Thread Length 8 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.