Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AS2351005-UNF10

  • Zoro # G2506371


product price: $57.39
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2351005-UNF10
Zoro #
G2506371
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-13/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-32
Square Size
3.86mm
Tap Length Standard
DIN
Drill Bit Size
0.1610 in
Thread Size
#10-32
75% Thread Drill Size
#21
Shank Length
45.00 mm
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN/Steam Oxide
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Threads per Inch
32
Thread Standard
UNF
Thread Limit
H2, H3
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
TIN/VAP
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O, S
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Extended Neck
Yes
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Tap Shank Standard
DIN/ANSI
List Number
AS2351005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, TiN/VAP, Thread Length 8.5 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.