Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # EP2051302-M3

  • Zoro # G2511052


product price: $59.85
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051302-M3
Zoro #
G2511052
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Shank Length
38.00 mm
Square Size
2.70mm
Thread Size
M3x0.5
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
List Number
EP2051302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.